Shop All Anchorage Connectors
3M Dbi-Sala
Anchorage Connector, Hand Grip Large 4In
Mfr # AJ303A
Zoro # G0081914
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 16 3/4 in
- Attachment Point Pivot D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # AJ303A
- Zoro # G0081914
- UPC # 064825010025
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 16 3/4 in |
Depth | 3 3/4 in |
Width | 6 1/2 in |
Details
Item | Anchorage Connector |
Anchor Material | Stainless Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Pivot D-Ring |
Standards | OSHA 1910.140, 1926.502 |
D-Ring Material | Stainless Steel |
Brand and Series | 3M PROTECTA |
Workers per System | 1 |
Series | Protecta |
Anchor Installation | Reusable |
Anchor Performance | General Purpose |
Includes Mounting Hardware | No |
Mounting Orientation | Horizontal |
Visual Load Indicator | No |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchorage End Connection | Wire Clamp |
Beam Clamp Style | Sliding |
Description
Anchorage Connector, Length 16 3/4 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 3 3/4 in, Attachment Point Pivot D-Ring, Anchor Material Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Wire Clamp, Beam Clamp Style Sliding, For Maximum Flange Width Not Applicable, Weight Capacity 310 lb, For Minimum Rail Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Mortar, Bag, 45 lb. (66334)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes, 0350-1000, PK1000 (0350-1000)
- NMC Non-Hazardous Waste Self-Laminating Label, Pk25 (HW5SL25)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 4XL/5XL (48-73-5024)
- 3M DBI-SALA Concrete Anchor Strap (2100050)
- 3M DBI-SALA Fixed Beam Anchor (2108406)
- 3M DBI-SALA Reusable Compact Roof Anchor (2103677)
- 3M DBI-SALA Web Scaffold Choker (1201392)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104531)
- 3M DBI-SALA Concrete D-ring Anchor (2104560)
- FRONTLINE Hinged Reusable Roof Anchor (RO01)
- 3M Dbi-Sala Anchorage Connectors