Shop All Confined Space Entry Equipment
This Product is Discontinued
3M Dbi-Sala
Aluminium Tripod (Discontinued)
Mfr # 8000000
Zoro # G7479841
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height Range 60 in to 7 ft
- Color Silver
- Tensile Strength 5,000 lbs
- Material Aluminum
- Finish Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8000000
- Zoro # G7479841
- UPC # 00840779005604
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height Range | 60 in to 7 ft |
Base Radius Range | 44 in to 77 in |
Height | 60 to 84" |
Min. Height | 60 in |
Max. Base Radius | 77 in |
Max. Height | 7 ft |
Min. Base Radius | 44 in |
Minimum Height | 5 ft |
Maximum Height | 7 ft |
Maximum Base Radius | 6 3/8 ft |
Minimum Base Radius | 3 5/8 ft |
Description
Confined Space Tripod, Confined Space Component Tripod, Includes Not Applicable, For Use With Mechanical Winch, Self-Retracting Device, Minimum Base Radius 3 5/8 ft, Maximum Base Radius 6 3/8 ft, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity 350 lb, Includes SRL No, Weight Capacity 350 lb, SRL Cable Material Not Applicable, Tripod Material Aluminum, Maximum Height 7 ft, System Includes Not Applicable, Minimum Height 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.