Shop All Tags
3M Dbi-Sala
Advanced Winch, Power Drive
Mfr # 8518568
Zoro # G0665430
product price: $4,010.99
/ea
Free Shipping & Returns
$4,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Includes Mounting Bracket, Power Drive, Sealed Bearings
- Operation Mode Manual
- Series Advanced
- Winch Cable Length 90 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8518568
- Zoro # G0665430
- UPC # 840779006779
- Country of Origin United States
- Category Tags
Dimensions
Winch Cable Length | 90 ft |
Winch Cable Dia. | 3/16 in |
Winch Cable Diameter | 0.188 in |
Details
Color | Black, Silver |
Item | Confined Space Winch |
Includes | Mounting Bracket, Power Drive, Sealed Bearings |
Operation Mode | Manual |
Series | Advanced |
Winch Weight Capacity | 450 lb |
For Equipment Type | Davit System, Tripod |
Confined Space Component | Winch |
Winch Gear Ratio | 4:1, 9:1 |
Confined Space Item | Davit System, Tripod System |
Harness End Connection | Snap Hook |
Includes Cycle Counter | Yes |
Winch Cable Material | Steel |
Standards | ANSI, OSHA |
Rated For Lifting | Materials, Personnel |
Description
Confined Space Winch, For Equipment Type Davit System, Tripod, Confined Space Component Winch, Includes Mounting Bracket, Power Drive, Sealed Bearings, Operation Mode Manual, Winch Cable Length 90 ft, Winch Cable Material Steel, Winch Weight Capacity 450 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Black, Silver, Includes Cycle Counter Yes, Series Advanced, Standards ANSI, OSHA, Winch Cable Diameter 0.188 in, Winch Gear Ratio 4:1, 9:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (SAS66519)
- VISIONAID VisionAid Lens Cleaning Tissues (1LC1760)
- MSA SAFETY Calibration Gas, 100L, Oxygen (479857)
- BRADY Pipe Mrkr, Condensate Drain, 3/4to1-3/8 In (4036-A)
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002103)
- 3M DBI-SALA i-Safe Softgoods HF RFID Tag, 25 PK (9505842)
- 3M DBI-SALA Equipment Carrying and Storage Bag, S (9511597)
- YOUNG BROS STAMP WORKS Steel Type Marking Kit w/ Holder, 3/16in (51069)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43075)
- BRADY Blk Tag, 2 x 2 In, R, Al, Rnd, 3/16 In, PK25 (49906)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625855)
- 3M Dbi-Sala Tags