Shop All Tags
3M Dbi-Sala
Advanced Winch
Mfr # 8518559
Zoro # G0665421
product price: $4,165.99
/ea
Free Shipping & Returns
$4,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Height 11 in
- Width 9 in
- Application Construction, General Industrial, Mining, Oil & Gas, Transportation, Wind Energy
- Includes Mounting Bracket, Removable Handle, Sealed Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8518559
- Zoro # G0665421
- UPC # 840779004188
- Country of Origin United States
- Category Tags
Dimensions
Height | 11 in |
Width | 9 in |
Winch Cable Length | 90 ft |
Winch Cable Dia. | 3/16 in |
Length | 9 in |
Winch Cable Diameter | 0.188 in |
Details
Color | Black, Silver |
Application | Construction, General Industrial, Mining, Oil & Gas, Transportation, Wind Energy |
Item | Confined Space Winch |
Includes | Mounting Bracket, Removable Handle, Sealed Bearings |
Winch Gear Ratio | 4:1, 9:1 |
Winch Cable Material | Stainless Steel |
Includes Cycle Counter | Yes |
Standards | ANSI, OSHA |
Harness End Connection | Snap Hook |
Series | Advanced |
Confined Space Item | Davit System, Tripod System |
Winch Weight Capacity | 450 lb |
Operation Mode | Manual |
Confined Space Component | Winch |
For Equipment Type | Davit System, Tripod |
Rated For Lifting | Materials, Personnel |
Mounting Style | Portable |
Description
Confined Space Winch, For Equipment Type Davit System, Tripod, Confined Space Component Winch, Includes Mounting Bracket, Removable Handle, Sealed Bearings, Operation Mode Manual, Winch Cable Length 90 ft, Winch Cable Material Stainless Steel, Winch Weight Capacity 450 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Black, Silver, Includes Cycle Counter Yes, Series Advanced, Standards ANSI, OSHA, Winch Cable Diameter 0.188 in, Winch Gear Ratio 4:1, 9:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige (69-210)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H (406ORJ)
- PORTWEST Cotton Comfort T-Shirt S/S, L (S170)
- REEBOK Athletic Work Shoe, 14, W, Men, Gray/Red, PR (RB4005)
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002103)
- 3M DBI-SALA i-Safe Softgoods HF RFID Tag, 25 PK (9505842)
- 3M DBI-SALA Equipment Carrying and Storage Bag, S (9511597)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86574)
- RDI Do Not Disturb Electronic Lock Sign, 100Pk (DND-EL-GEN-100|1)
- 5S SUPPLIES 5S Red Tag Area Sign Aluminum Hanging Sign V4 22in x 18in (HS-REDTAG-V4)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86573)
- 3M Dbi-Sala Tags