Shop All Confined Space Entry Equipment
3M Dbi-Sala
Advanced Wall Mount Sleeve Davit Base
Mfr # 8516191
Zoro # G0614236
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Finish Zinc Plated
- Height 9 1/4 in
- Length 10 in
- For Use With Davit Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8516191
- Zoro # G0614236
- UPC # 840779004102
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Height | 9 1/4 in |
Length | 10 in |
Width | 10 in |
Details
Item | Wall Mount Sleeve,Yellow |
Color | Yellow |
Finish | Zinc Plated |
Confined Space Item | Davit System |
For Use With | Davit Arms |
Weight Capacity | 450 lb |
Standards | OSHA 1910.140, OSHA 1926.502 |
Includes | PVC Liner |
Features | Mounts to Vertical Concrete or Steel Structures, Compact Design |
Series | Advanced |
No. of Mounting Holes | 4 |
Base Mount Style | Wall Mount |
Base Installation | Fixed |
For Use On | Concrete, Steel |
Base Material | Steel |
Compatible Component | Lower Mast Extension |
Confined Space Component | Base |
Number of Mounting Holes | 4 |
Description
Wall Mount Sleeve,Yellow, Height 9 1/4 in, Width 10 in, Features Mounts to Vertical Concrete or Steel Structures, Compact Design, Length 10 in, Color Yellow, Mounting Location Wall, For Use With Davit Arms, Tensile Strength Not Applicable, Compatible Component Lower Mast Extension, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Bolt-On, Weld-On, Includes PVC Liner, Base Installation Fixed, Base Material Steel, Base Mount Style Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Long Lab Coat, Xl 44In., PK25 (3302XL)
- COMPASS Ext Sgn, Alum, Blac, 11 39/64in, 1W (CCEDRE)
- LYLE Plastic Keep Hands Clear Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0614-NP_14X10)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10155871)
- 3M DBI-SALA Advanced Core Mount Sleeve Davit Base (8510109)
- 3M DBI-SALA Safety Chain Tripod 7 Ft (5901747)
- 3M DBI-SALA Advanced Winch (8518558)
- 3M DBI-SALA Advanced Davit Arm (8516693)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518006)
- 3M DBI-SALA PRO Aluminum Tripod (AK105A)
- 3M Dbi-Sala Fall Protection