Shop All Confined Space Entry Equipment
This Product is Discontinued
3M Dbi-Sala
Advanced Tripod, Salalift II Winch and 3-Way SRL (Discontinued)
Mfr # 8301041
Zoro # G0336379
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tripod Height 7 ft
- Winch Cable Length 60 ft
- Height Range 60 in to 7 ft
- Base Radius Range 44 in to 63 in
- Winch Cable Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8301041
- Zoro # G0336379
- UPC # 00840779102747
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Tripod Height | 7 ft |
Winch Cable Length | 60 ft |
Height Range | 60 in to 7 ft |
Base Radius Range | 44 in to 63 in |
Winch Cable Dia. | 1/4 in |
SRL Cable Length | 50 ft |
SRL Cable Dia. | 3/16 in |
Min. Height | 60 in |
Min. Base Radius | 44 in |
Max. Height | 7 ft |
Max. Base Radius | 63 in |
SRL Cable Diameter | 0.188 in |
Minimum Base Radius | 3 5/8 ft |
Maximum Height | 7 ft |
Winch Cable Diameter | 0.25 in |
Minimum Height | 5 ft |
Maximum Base Radius | 5 1/4 ft |
Description
Confined Space Entry System, Confined Space Component Tripod System, Includes Not Applicable, For Use With Mfr. No. 8000000, Mfr. No. 8003238, Minimum Base Radius 3 5/8 ft, Maximum Base Radius 5 1/4 ft, Winch Cable Length 60 ft, Includes Winch Yes, Winch Cable Material Steel, Winch Weight Capacity 350 lb, Includes SRL Yes, Weight Capacity 350 lb, SRL Cable Material Steel, Tripod Material Aluminum, Maximum Height 7 ft, System Includes SRL, Winch, Minimum Height 5 ft, SRL Cable Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.