Shop All Confined Space Entry Equipment
3M Dbi-Sala
Advanced One-Piece Adjustable Offset Davit Mast
Mfr # 8518382
Zoro # G3299156
product price: $3,843.99
/ea
Free Shipping & Returns
$3,843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 900 lb
- Finish Powder Coated
- Material Aluminum
- Anchorage Point Rating 5,000 lb
- Weight Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8518382
- Zoro # G3299156
- UPC # 840779004157
- Country of Origin United States
- Category Confined Space Entry Equipment
Details
Tensile Strength | 900 lb |
Finish | Powder Coated |
Item | Upper Davit Mast |
Material | Aluminum |
Anchorage Point Rating | 5,000 lb |
Weight Capacity | 450 lb |
Standards | ANSI Z359.1, OSHA 1926.502 |
For Use With | Self Retracting Lifeline, Winch |
Color | Green, Silver |
Mast Style | One-Piece Arm |
Brand and Series | 3M DBI-SALA Advanced |
Entry Orientation | Vertical |
Minimum Offset | 11.5 in |
Series | Advanced |
Offset Range | 11.5 in to 76 in |
Maximum Offset | 76 in |
Compatible Component | Davit Base |
Confined Space Component | Upper Arm Mast |
Confined Space Item | Davit System |
Description
Upper Davit Mast, Color Green, Silver, For Use With Self Retracting Lifeline, Winch, Tensile Strength 900 lb, Compatible Component Davit Base, Finish Powder Coated, Confined Space Component Upper Arm Mast, Weight Capacity 450 lb, Material Aluminum, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Mast Style One-Piece Arm, Maximum Offset 76 in, Minimum Offset 11.5 in, Series Advanced, Standards ANSI Z359.1, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Lug, FNSTxMNPSH, 2-1/2 Inx1-1/2 In (3LZ40)
- SIMPLE SPACES Mat Door Flock Die Cut 18X30 (06ABSHE-15-3L)
- US FORGE US Forge 400 Welding Gloves Lined Leather; Blue (400)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- 3M DBI-SALA Advanced Center Mount Sleeve Davit Base (8512831)
- 3M DBI-SALA Advanced 5-Piece Davit Hoist System (8518040)
- 3M DBI-SALA Advanced Portable Fall Arrest Post (8516691)
- 3M DBI-SALA Advanced Lower Mast Extension (8518003)
- 3M DBI-SALA Pin Safety Detent (9503317)
- 3M DBI-SALA Advanced Confined Space Tripod Mounting Base (8005048)
- FALLTECH Tripod Pulley, Aluminum, 5 in H, Blue (7421)
- 3M Dbi-Sala Confined Space Entry Equipment