Shop All Confined Space Entry Equipment
3M Dbi-Sala
Advanced Manhole Collar Davit Base
Mfr # 8510633
Zoro # G3151499
product price: $3,193.99
/ea
Free Shipping & Returns
$3,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Diameter 25 1/2 in
- Material Aluminum
- Height 25 1/2 in
- Standards OSHA 1910.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8510633
- Zoro # G3151499
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Diameter | 25 1/2 in |
Height | 25 1/2 in |
For Max. Manhole Dia. | 28 in |
For Min. Manhole Dia. | 26 in |
For Manhole Dia. | 26 in to 28 in |
For Maximum Manhole Diameter | 28 in |
For Minimum Manhole Diameter | 26 in |
Details
Item | 25.5In Manhole Collar For Use On Manways |
Color | Green |
Material | Aluminum |
Confined Space Item | Base |
Standards | OSHA 1910.66 |
Sleeve Material | PVC |
Confined Space Component | Base |
Includes Carry Handles | Yes |
Series | Advanced |
For Use On | Manholes |
Brand and Series | 3M DBI-SALA Advanced |
Compatible Component | Lower Mast Extension |
Base Installation | Portable |
Description
25.5In Manhole Collar For Use On Manways, Height 25 1/2 in, Color Green, Mounting Location Manhole, Compatible Component Lower Mast Extension, Confined Space Component Base, Mounting Type Clamp-On, Material Aluminum, Base Installation Portable, Diameter 25 1/2 in, For Maximum Manhole Diameter 28 in, For Minimum Manhole Diameter 26 in, Includes Carry Handles Yes, Series Advanced, Sleeve Material PVC, Standards OSHA 1910.66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 27 dB, VeriShield (1035202-VS)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1660-RA_14X10 (U3-1660-RA_14X10)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- 3M E-A-Rsoft Grippers Disposable Corded Ear Plugs, Flanged Shape, NRR 31 dB, L, 200 Pairs (312-6001)
- 3M DBI-SALA Advanced Winch (8518561)
- 3M DBI-SALA PRO Confined Space Pulley (AK020A1)
- 3M DBI-SALA Carrying Bag (9503094)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- 3M DBI-SALA Advanced Confined Space Tripod Pulley (8003238)
- 3M DBI-SALA SalaliftII Winch (8102011)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" WITH SIGN (MHGR-32-SI-W-01)
- 3M Dbi-Sala Fall Protection