Shop All Confined Space Entry Equipment
3M Dbi-Sala
Advanced Manhole Collar Davit Base
Mfr # 8510520
Zoro # G3300809
product price: $2,930.99
/ea
Free Shipping & Returns
$2,930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 19 1/2 in
- Color Green
- Material Aluminum
- Height 19 1/2 in
- Standards OSHA 1910.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8510520
- Zoro # G3300809
- UPC # 840779006021
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Diameter | 19 1/2 in |
Height | 19 1/2 in |
For Manhole Dia. | 20 in to 22 in |
For Min. Manhole Dia. | 20 in |
For Max. Manhole Dia. | 22 in |
For Minimum Manhole Diameter | 20 in |
For Maximum Manhole Diameter | 22 in |
Details
Item | Manhole Collar,19 1/2 in dia. |
Color | Green |
Material | Aluminum |
Confined Space Item | Base |
Standards | OSHA 1910.66 |
Sleeve Material | PVC |
Base Installation | Portable |
Brand and Series | 3M DBI-SALA Advanced |
Series | Advanced |
Confined Space Component | Base |
Includes Carry Handles | Yes |
Compatible Component | Lower Mast Extension |
For Use On | Manholes |
Description
Manhole Collar,19 1/2 in dia., Height 19 1/2 in, Color Green, Mounting Location Manhole, Compatible Component Lower Mast Extension, Confined Space Component Base, Mounting Type Clamp-On, Material Aluminum, Base Installation Portable, Diameter 19 1/2 in, For Maximum Manhole Diameter 22 in, For Minimum Manhole Diameter 20 in, Includes Carry Handles Yes, Series Advanced, Sleeve Material PVC, Standards OSHA 1910.66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Speed Bump, End Caps, Plastic, 12", PR (12" SB END CAP-SPIKES)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-3X)
- SIGNMISSION OSHA Notice Sign, 18" H, 24" W, Aluminum, No Personal Vehicles Beyond This Point Sign, Landscape (OS-NS-A-1824-L-14740)
- MIGHTY LINE Marking Tape, Roll, 3In W, 100 ft. L (3RYCHV)
- 3M DBI-SALA Advanced 5-Piece Davit Hoist System (8518040)
- 3M DBI-SALA Advanced Winch (8518561)
- 3M DBI-SALA Advanced Portable Fall Arrest Post (8516691)
- 3M DBI-SALA Advanced Confined Space Tripod Pulley (8003238)
- 3M DBI-SALA Advanced 5-Piece Davit Hoist System (8518000)
- 3M DBI-SALA Stainless Steel Ucl Center Mount Sleeve (8516563)
- MSA SAFETY Tripod (10102002)
- 3M Dbi-Sala Confined Space Entry Equipment