Shop All Confined Space Entry Equipment
3M Dbi-Sala
Advanced Manhole Collar Davit Base
Mfr # 8510163
Zoro # G3300766
product price: $3,347.99
/ea
Free Shipping & Returns
$3,347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Diameter 23 1/2 in
- Material Aluminum
- Height 23 1/2 in
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8510163
- Zoro # G3300766
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Diameter | 23 1/2 in |
Height | 23 1/2 in |
For Manhole Dia. | 24 in to 26 in |
For Min. Manhole Dia. | 24 in |
For Max. Manhole Dia. | 26 in |
For Maximum Manhole Diameter | 26 in |
For Minimum Manhole Diameter | 24 in |
Details
Item | Manhole Collar,23 1/2 in dia. |
Color | Green |
Material | Aluminum |
Confined Space Item | Base |
Standards | ANSI, OSHA |
Sleeve Material | PVC |
Confined Space Component | Base |
Series | Advanced |
Brand and Series | 3M DBI-SALA Advanced |
Includes Carry Handles | Yes |
Compatible Component | Lower Mast Extension |
For Use On | Manholes |
Base Installation | Portable |
Description
Manhole Collar,23 1/2 in dia., Height 23 1/2 in, Color Green, Mounting Location Manhole, Compatible Component Lower Mast Extension, Confined Space Component Base, Mounting Type Clamp-On, Material Aluminum, Base Installation Portable, Diameter 23 1/2 in, For Maximum Manhole Diameter 26 in, For Minimum Manhole Diameter 24 in, Includes Carry Handles Yes, Series Advanced, Sleeve Material PVC, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Safety Pant, Green, S (6323WPG-S)
- MECHANIX WEAR The Original® Tactical Glove, Gray, S, 7" L, PR (MG-88-008)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Black, Large (MGGCGSA0510)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M5C-1500-595-RD-WT)
- 3M DBI-SALA Advanced 3-Piece Portable Davit Base (8518008)
- 3M DBI-SALA Equipment Carrying and Storage Bag, M (9503806)
- 3M DBI-SALA Advanced Confined Space Tripod Mounting Base (8005048)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8516190)
- 3M DBI-SALA SalaliftII Winch (8102005)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- HONEYWELL MILLER DuraHoist Vehicle Hitch Mount Sleeve (DH-12/)
- 3M Dbi-Sala Confined Space Entry Equipment