Shop All Confined Space Entry Equipment
3M Dbi-Sala
Advanced Lower Mast Extension
Mfr # 8518509
Zoro # G0614260
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Color Green, Silver
- Tensile Strength 900 lb
- Material Aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8518509
- Zoro # G0614260
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Diameter | 3 in |
Height | 21 in |
Mast Diameter | 3 in |
Details
Item | Lower Mast Extension |
Color | Green, Silver |
Tensile Strength | 900 lb |
Material | Aluminum |
Finish | Powder Coated |
Confined Space Item | Davit System |
For Use With | Upper Offset Davit Mast |
Weight Capacity | 450 lb |
Standards | ANSI |
Anchorage Point Rating | 900 lb |
Brand and Series | 3M DBI-SALA Advanced |
Compatible Component | Davit Base, Upper Arm Mast |
Mast Style | Lower Mast Extension |
Entry Orientation | Vertical |
Confined Space Component | Lower Mast Extension |
Series | Advanced |
Description
Lower Mast Extension, Height 21 in, Color Green, Silver, For Use With Upper Offset Davit Mast, Tensile Strength 900 lb, Compatible Component Davit Base, Upper Arm Mast, Finish Powder Coated, Confined Space Component Lower Mast Extension, Weight Capacity 450 lb, Material Aluminum, Entry Orientation Vertical, Anchorage Point Rating 900 lb, Confined Space Item Davit System, Mast Diameter 3 in, Mast Style Lower Mast Extension, Series Advanced, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Welding Gloves, Cowhide Palm, Mens, PR (73-7018)
- CONDOR Absorbent Sock, Green, 12 gal., PK12 (35ZR57)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113199)
- PRYOR Interlocking Stencil Letter Set - 1 in. (ISL1)
- 3M DBI-SALA Advanced Winch (8518561)
- 3M DBI-SALA Advanced Manhole Collar Davit Base (8510163)
- 3M DBI-SALA Advanced Center Mount Sleeve Davit Base (8512831)
- 3M DBI-SALA Pin Safety Detent (9503317)
- 3M DBI-SALA Advanced Wall Mount Sleeve Davit Base (8518348)
- 3M DBI-SALA PRO Aluminum Tripod (AK105A)
- AMERIC FR Disp Ventilatn Duct, 12in x 500ft, Poly (AM-DDISP500FR2)
- 3M Dbi-Sala Confined Space Entry Equipment