Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Advanced Lower Mast Extension
Mfr # 8518004
Zoro # G0620606
Free Shipping & Returns
$1,777.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Advanced
- Weight Capacity 450 lb
- Color Green, Silver
- Tensile Strength 900 lb
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 8518004
- Zoro # G0620606
- UPC # 840779006571
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Overall Height | 57 in |
Diameter | 3 in |
Mast Diameter | 3 in |
Details
Item | Lower Mast Extension |
Series | Advanced |
Weight Capacity | 450 lb |
Color | Green, Silver |
Tensile Strength | 900 lb |
Standards | ANSI |
Material | Aluminum |
For Use With | Upper Offset Davit Mast |
Finish | Powder Coated |
Anchorage Point Rating | 900 lb |
Compatible Component | Davit Base, Upper Arm Mast |
Entry Orientation | Vertical |
Mast Style | Lower Mast Extension |
Description
Lower Mast Extension, Height 4 3/4 ft, Color Green, Silver, For Use With Upper Offset Davit Mast, Tensile Strength 900 lb, Compatible Component Davit Base, Upper Arm Mast, Finish Powder Coated, Confined Space Component Lower Mast Extension, Weight Capacity 450 lb, Material Aluminum, Entry Orientation Vertical, Anchorage Point Rating 900 lb, Confined Space Item Davit System, Mast Diameter 3 in, Mast Style Lower Mast Extension, Series Advanced, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5530M-24AQ)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1054-RA_14X10 (U7-1054-RA_14X10)
- NOTCH EQUIPMENT Notch Acculine Throwline 2.2mm 180ft (NTL22 : NTL22-180)
- PUMA SAFETY SHOES Size 10 Women's Athletic Shoe Steel Work Shoe, Gray (642915-10)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6118030)
- 3M DBI-SALA DBI-Sala‚Ñ¢ Lad-Saf‚Ñ¢ X2 Detachable Cable Sleeve, Fits 3/8" & 5/16" Dia. Core Cable (6160030)
- 3M DBI-SALA O Ring Slide (9503880)
- 3M DBI-SALA Safety Cable Guide, 6 9/10 in, 310 lb Weight Capacity (6100400)
- 3M DBI-SALA Lad-Saf Cable Guide, Stainless (6100457)
- 3M DBI-SALA Cable Sleeve, 7 in, 310 lb Weight Capacity, Silver (6160030)
- KONG USA Tango, Body Black, Gate Black (7150X0NNNKK)
- 3M Dbi-Sala Lanyard & Lifeline Accessories