Shop All Confined Space Entry Equipment
3M Dbi-Sala
Advanced Floor Mount Sleeve Davit Base
Mfr # 8518347
Zoro # G3299101
product price: $1,647.99
/ea
Free Shipping & Returns
$1,647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 9 1/4 in
- Length 10 in
- For Use With Davit Arms
- Weight Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8518347
- Zoro # G3299101
- UPC # 840779006632
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height | 9 1/4 in |
Length | 10 in |
Width | 10 in |
Details
Item | Floor Mount Sleeve,Silver |
Color | Silver |
Confined Space Item | Davit System |
For Use With | Davit Arms |
Weight Capacity | 450 lb |
Standards | OSHA 1910.140, OSHA 1926.502 |
Includes | PVC Liner |
Features | Mounts to Horizontal Concrete or Steel Structures |
For Use On | Concrete, Steel |
Base Installation | Fixed |
No. of Mounting Holes | 4 |
Base Material | Stainless Steel |
Series | Advanced |
Base Mount Style | Floor Mount |
Compatible Component | Lower Mast Extension |
Confined Space Component | Base |
Number of Mounting Holes | 4 |
Description
Floor Mount Sleeve,Silver, Height 9 1/4 in, Width 10 in, Features Mounts to Horizontal Concrete or Steel Structures, Length 10 in, Color Silver, Mounting Location Floor, For Use With Davit Arms, Tensile Strength Not Applicable, Compatible Component Lower Mast Extension, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Bolt-On, Includes PVC Liner, Base Installation Fixed, Base Material Stainless Steel, Base Mount Style Floor Mount, For Use On Concrete, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- GATORBACK Fingerless DuraGrip Work Gloves, Size: XL (633-XL)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Paper (HW35AL)
- ACCUFORM OSHA CAUTION TAGS BYTHEROLL TAR136 (TAR136)
- 3M DBI-SALA Advanced Davit Arm (8516693)
- 3M DBI-SALA Advanced Lower Mast Extension (8518002)
- 3M DBI-SALA Advanced Carrying Bag (9503095)
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor with Tie-Off (8517412)
- 3M DBI-SALA Advanced Center Mount Sleeve Davit Base (8512831)
- 3M DBI-SALA Advanced Winch (8518561)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825)
- 3M Dbi-Sala Confined Space Entry Equipment