Shop All Confined Space Entry Equipment
3M Dbi-Sala
Advanced Davit Arm
Mfr # 8516693
Zoro # G2341949
product price: $3,071.99
/ea
Free Shipping & Returns
$3,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 450 lb
- Series Advanced
- Finish Powder Coated, Zinc Plated
- Color Green
- Offset 32-1/2 to 36-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8516693
- Zoro # G2341949
- UPC # 00840779002306
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height | 36 1/4 in |
Extension Height | 5 7/8 ft |
Safe Working Radius | 32 in |
Description
Fall Arrest Post Davit Arm, Attachment Point SRL Bracket, Extension Height 5 7/8 ft, For Use With SRL, Winch, Workers per System 2, For Surface Material Not Applicable, Overall Height 3 ft, Weight Capacity 450 lb, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Number of Mounting Holes 4, Anchor Installation Reusable, Includes D-Ring Tie-Off Yes, Arm Offset (Maximum) 34 in, Anchor Material Aluminum, Base Material Aluminum, Color Green, Includes Mounting Hardware Yes, Mounting Location Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (577M-07-V)
- SUPERIOR GLOVE Work Gloves, 3XL ( 12 ), Black/Orange (MXVSBE/XXXL)
- NMC Caution Watch Your Step Label, Pk5 (C203AP)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K122-BLK XXL REG)
- 3M DBI-SALA Advanced Carrying Bag (8518513)
- 3M DBI-SALA PRO Confined Space Pulley (AK020A1)
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518001)
- 3M DBI-SALA Advanced Manhole Collar Davit Base (8510163)
- 3M DBI-SALA Advanced Winch (8518560)
- 3M DBI-SALA Advanced Confined Space Tripod Mounting Base (8005048)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" WITH SIGN (MHGR-32-SI-W-01)
- 3M Dbi-Sala Confined Space Entry Equipment