Shop All Tags
3M Dbi-Sala
Advanced Confined Space Tripod Pulley
Mfr # 8003205
Zoro # G0665415
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Height 4 7/8 in
- Width 2 3/8 in
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8003205
- Zoro # G0665415
- UPC # 648250162804
- Country of Origin United States
- Category Tags
Dimensions
Height | 4 7/8 in |
Width | 2 3/8 in |
Sheave Outside Dia. | 1/4 in |
For minimum rope diameter | 0.25 in |
Length | 3 in |
For maximum rope diameter | 0.25 in |
Details
Material | Steel |
Color | Yellow |
Item | Snatch Block Pulleys Snatch Block |
Standards | ANSI, OSHA |
Tensile Strength | 5,000 lb |
For Use With | Mfr. No. 8000000 |
Series | Advanced |
Features | Pulley for Confined Space Entry, Compact and Lightweight Design |
Weight Capacity | 350 lb |
Bearing Material | Steel |
Description
Snatch Block Pulleys Snatch Block, Bearing Material Steel, Color Yellow, For Maximum Rope Diameter 0.25 in, For Minimum Rope Diameter 0.25 in, For Use With Mfr. No. 8000000, Length 3 in, Sheave Outside Diameter Not Applicable, Standards ANSI, OSHA, Tensile Strength 5,000 lb, Weight Capacity 350 lb, Material Steel, Height 4 7/8 in, Width 2 3/8 in, Series Advanced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tekk Protection Paint Sanding Valved Respirator, PK 10 (8511PB1-A)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN RED (03-500-36)
- BRADY Carded Numbers, 01 Thru 99, 1-1/2 In. H (34353)
- LYLE No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1014-RD_10X7 (U1-1014-RD_10X7)
- 3M DBI-SALA Equipment Carrying and Storage Bag, S (9511597)
- 3M DBI-SALA i-Safe Softgoods HF RFID Tag, 25 PK (9505842)
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002103)
- BRADY Number Tag, Brass, HVAC 026-050, PK25 (87141)
- BRADY Blk Tag, 2 x 2 In, Bk, Al, Sq, 3/16 In, PK25 (87637)
- ELECTROMARK Qc Tag, 3 x 5-1/2 In, Bl/Wht, Hold, PK25 (Y602607)
- C.H. HANSON 2 Square Aluminum Tags, PK100 (41461)
- 3M Dbi-Sala Tags