Shop All Confined Space Entry Equipment
This Product is Discontinued
3M Dbi-Sala
Advanced Aluminum Tripod with Salalift II Winch (Discontinued)
Mfr # 8300041
Zoro # G7496815
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Winch Cable Length 60 ft
- Tripod Height 9 ft
- Height Range 9 ft
- Tensile Strength 5,000 lbs
- Winch Cable Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 8300041
- Zoro # G7496815
- UPC # 00840779002344
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Winch Cable Length | 60 ft |
Tripod Height | 9 ft |
Height Range | 9 ft |
Winch Cable Dia. | 1/4 in |
Base Radius Range | 65 in to 184 in |
SRL Cable Length | 60 ft |
Max. Height | 9 ft |
Max. Base Radius | 184 in |
Min. Base Radius | 65 in |
Minimum Base Radius | 5 3/8 ft |
Maximum Height | 9 ft |
Winch Cable Diameter | 0.25 in |
Maximum Base Radius | 15 3/8 ft |
Description
Confined Space System, Confined Space Component Tripod System, Includes Built-in Pulley System, For Use With Mfr. No. 8000010, Minimum Base Radius 5 3/8 ft, Maximum Base Radius 15 3/8 ft, Winch Cable Length 60 ft, Includes Winch Yes, Winch Cable Material Stainless Steel, Winch Weight Capacity 350 lb, Includes SRL No, Weight Capacity 350 lb, SRL Cable Material Stainless Steel, Tripod Material Aluminum, Maximum Height 9 ft, System Includes Winch, Minimum Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.