Shop All Confined Space Entry Equipment
This Product is Discontinued
3M Dbi-Sala
Advanced Aluminum Tripod with Salalift II Winch (Discontinued)
Mfr # 8300031
Zoro # G0614209
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height Range 60 in to 7 ft
- Winch Cable Length 60 ft
- Base Radius Range 44 in to 77 in
- Winch Cable Dia. 1/4 in
- SRL Cable Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 8300031
- Zoro # G0614209
- UPC # 840779005734
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height Range | 60 in to 7 ft |
Winch Cable Length | 60 ft |
Base Radius Range | 44 in to 77 in |
Winch Cable Dia. | 1/4 in |
SRL Cable Length | 60 ft |
Min. Base Radius | 44 in |
Min. Height | 60 in |
Max. Base Radius | 77 in |
Max. Height | 7 ft |
Winch Cable Diameter | 0.25 in |
Minimum Base Radius | 3 5/8 ft |
Minimum Height | 5 ft |
Maximum Height | 7 ft |
Maximum Base Radius | 6 3/8 ft |
Description
Tripod System W/Winch, Confined Space Component Tripod System, Includes Built-in Pulley System, For Use With Mfr. No. 8000000, Minimum Base Radius 3 5/8 ft, Maximum Base Radius 6 3/8 ft, Winch Cable Length 60 ft, Includes Winch Yes, Winch Cable Material Stainless Steel, Winch Weight Capacity 350 lb, Includes SRL No, Weight Capacity 350 lb, SRL Cable Material Stainless Steel, Tripod Material Aluminum, Maximum Height 7 ft, System Includes Winch, Minimum Height 5 ft, SRL Cable Length 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.