Shop All Confined Space Entry Equipment
This Product is Discontinued
3M Dbi-Sala
Advanced Aluminum Tripod with Salalift II Winch (Discontinued)
Mfr # 8300030
Zoro # G2129386
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Tripod Height 7 ft
- Winch Cable Length 60 ft
- Height Range 60 in to 7 ft
- Tensile Strength 5,000 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8300030
- Zoro # G2129386
- UPC # 840779111688
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Tripod Height | 7 ft |
Winch Cable Length | 60 ft |
Height Range | 60 in to 7 ft |
Base Radius Range | 44 in to 63 in |
Winch Cable Dia. | 1/4 in |
SRL Cable Length | 60 ft |
Min. Height | 60 in |
Max. Base Radius | 63 in |
Max. Height | 7 ft |
Min. Base Radius | 44 in |
Minimum Base Radius | 3 5/8 ft |
Maximum Height | 7 ft |
Minimum Height | 5 ft |
Maximum Base Radius | 5 1/4 ft |
Winch Cable Diameter | 0.25 in |
Description
Confined Space System, Confined Space Component Tripod System, Includes Built-in Pulley System, For Use With Mfr. No. 8000000, Minimum Base Radius 3 5/8 ft, Maximum Base Radius 5 1/4 ft, Winch Cable Length 60 ft, Includes Winch Yes, Winch Cable Material Steel, Winch Weight Capacity 350 lb, Includes SRL No, Weight Capacity 350 lb, SRL Cable Material Steel, Tripod Material Aluminum, Maximum Height 7 ft, System Includes Winch, Minimum Height 5 ft, SRL Cable Length 60 ft, SRL Weight Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.