Shop All Confined Space Entry Equipment
3M Dbi-Sala
Advanced Adjustable Offset Upper Davit Mast
Mfr # 8518006
Zoro # G3299147
Free Shipping & Returns
$3,780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 900 lb
- Color Green, Silver
- Finish Powder Coated
- Material Aluminum
- For Use With Lower Mast Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 8518006
- Zoro # G3299147
- UPC # 840779006595
- Country of Origin United States
- Category Confined Space Entry Equipment
Details
Item | Upper Davit Mast |
Tensile Strength | 900 lb |
Color | Green, Silver |
Finish | Powder Coated |
Material | Aluminum |
Confined Space Item | Davit System |
For Use With | Lower Mast Extension |
Weight Capacity | 450 lb |
Standards | ANSI A10.32, ANSI Z359.1, OSHA 1926.502 |
Anchorage Point Rating | 5,000 lb |
Compatible Component | Lower Mast Extension |
Offset Range | 23.5 in to 54.5 in |
Confined Space Component | Upper Arm Mast |
Minimum Offset | 23.5 in |
Entry Orientation | Vertical |
Mast Style | Upper Arm Mast |
Maximum Offset | 54.5 in |
Series | Advanced |
Brand and Series | 3M DBI-SALA Advanced |
Description
Upper Davit Mast, Color Green, Silver, For Use With Lower Mast Extension, Tensile Strength 900 lb, Compatible Component Lower Mast Extension, Finish Powder Coated, Confined Space Component Upper Arm Mast, Weight Capacity 450 lb, Material Aluminum, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Mast Style Upper Arm Mast, Maximum Offset 54.5 in, Minimum Offset 23.5 in, Series Advanced, Standards ANSI A10.32, ANSI Z359.1, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 36" W, 36" H, English, Aluminum, Red (R1-1-36HA)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- 3M Behind-the-Neck Ear Muffs, 27 dB, Peltor X4, Black (X4B)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (RWG562L)
- 3M DBI-SALA SalaliftII Winch (8102009)
- 3M DBI-SALA Advanced Wall Mount Sleeve Davit Base (8518348)
- 3M DBI-SALA Advanced Overload Clutch (8512936)
- 3M DBI-SALA PRO Confined Space Pulley (AK020A1)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510827)
- 3M DBI-SALA Stainless Steel Ucl Center Mount Sleeve (8516563)
- MSA SAFETY Lateral Entry Flange (IN-2242)
- 3M Dbi-Sala Confined Space Entry Equipment