Shop All Confined Space Entry Equipment
3M Dbi-Sala
Advanced 5-Piece Davit Hoist System
Mfr # 8518000
Zoro # G7540102
product price: $7,044.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,044.99
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lbs
- Offset 12 to 29 in
- Finish Powder Coated/Zinc Plate
- Base Width 3 1/8 ft
- Height 70-1/2 to 83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8518000
- Zoro # G7540102
- UPC # 00840779002344
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Base Width | 3 1/8 ft |
Height | 70-1/2 to 83" |
Width | 37-64" |
Base Depth | 50 in |
Max. Base Width | 64 in |
Min. Base Width | 37 in |
Max. Height | 83 in |
Overall Davit Height | 6 7/8 ft |
Min. Height | 70 1/2 in |
Davit Base Width | 37 in to 64 in |
Minimum Height | 5 7/8 ft |
Maximum Base Width | 5 3/8 ft |
Minimum Base Width | 3 1/8 ft |
Maximum Height | 6 7/8 ft |
Description
Confined Space Hoist Frame, Mounting Location Floor, Confined Space Component Davit System, Mounting Type Freestanding, Material Aluminum, Maximum Base Width 5 3/8 ft, Minimum Base Width 3 1/8 ft, Minimum Offset 11 1/2 in, Base Width 3 1/8 ft, Maximum Height 6 7/8 ft, System Includes Mounting Bracket for Winch/SRL, Minimum Height 5 7/8 ft, SRL Cable Length Not Applicable, Winch Cable Material Not Applicable, Winch Cable Length Not Applicable, Maximum Offset 27 1/2 in, Entry Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Clean Up After Your Pet Sign 8.5" x 12", 10PK (A20617)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Energized Work By Permit Only Sign, Landscape (OS-NS-D-57-L-12047)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- RIVER CITY Class II Economy Safety Vests, Size XL (VCL2SLXL)
- 3M DBI-SALA Stainless Steel Ucl Center Mount Sleeve (8516563)
- 3M DBI-SALA PRO Aluminum Tripod (AK105A)
- 3M DBI-SALA Advanced Winch (8518561)
- 3M DBI-SALA Tandem Pulley For Up To 1/2 Wire Rope (8800023)
- 3M DBI-SALA SalaliftII Winch (8102011)
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518385)
- HONEYWELL MILLER Tripod, Lightweight (51/7FT)
- 3M Dbi-Sala Confined Space Entry Equipment