Shop All Confined Space Entry Equipment
3M Dbi-Sala
Advanced 3-Piece Portable Davit Base
Mfr # 8518008
Zoro # G3151517
Free Shipping & Returns
$5,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green, Silver
- Finish Galvanized
- Base Width 8 1/8 ft
- Length 69 1/2 in
- For Use With 42 1/2 in (108 cm) Maximum Offset Davit Mast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 8518008
- Zoro # G3151517
- UPC # 840779006601
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Base Width | 8 1/8 ft |
Length | 69 1/2 in |
Max. Base Width | 97 in |
Min. Base Width | 70 in |
Maximum Base Width | 8 1/8 ft |
Minimum Base Width | 5 7/8 ft |
Details
Item | Portable Davit Base,Green, Silver |
Color | Green, Silver |
Finish | Galvanized |
Confined Space Item | Davit System |
For Use With | 42 1/2 in (108 cm) Maximum Offset Davit Mast |
Weight Capacity | 450 lb |
Standards | OSHA 1910.66 |
Sleeve Material | PVC |
Features | Offset Davit Mast |
Base Material | Aluminum |
Compatible Component | Lower Mast Extension, One-Piece Arm |
Base Features | Adjustable |
Base Installation | Portable |
Base Mount Style | Freestanding |
Confined Space Component | Base |
Description
Portable Davit Base,Green, Silver, Features Offset Davit Mast, Length 69 1/2 in, Color Green, Silver, Height Not Applicable, Mounting Location Floor, For Use With 42 1/2 in (108 cm) Maximum Offset Davit Mast, Compatible Component Lower Mast Extension, One-Piece Arm, Finish Galvanized, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Freestanding, Maximum Base Width 8 1/8 ft, Minimum Base Width 5 7/8 ft, Base Width 8 1/8 ft, Base Features Adjustable, Base Installation Portable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M Size, PR (556)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-1014-L-18298)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, L, PR (7401)
- CAT FOOTWEAR Size 9W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- 3M DBI-SALA PRO Aluminum Tripod (AK105A)
- 3M DBI-SALA Advanced Manhole Collar Davit Base (8510163)
- 3M DBI-SALA SalaliftII Winch (8102001)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510827)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8518347)
- 3M DBI-SALA SalaliftII Winch (8102011)
- SUPERIOR SMOKE Electric Blower, 110V (5EO)
- 3M Dbi-Sala Fall Protection