Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Adjustable Wristband with Retractor and Trigger Snap
Mfr # 1500086
Zoro # G4427619
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- For Use With Tools
- Max. Working Load 1 1/2 lb
- Material Elastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500086
- Zoro # G4427619
- UPC # 00852684933125
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 9 in |
Width | 2 5/32 in |
Wristband Width | 2 1/8 in |
Size | Universal |
Description
Wristband, Weight Capacity 1.5 lb, Tether Style Retractable, Size Universal, Includes Belt Padding No, Hardware Material Steel, Wristband Width 2 1/8 in, Wristband Style Hook-and-Loop, Number of Anchor Points 1, Tethering Component Attachment Point, For Tool Type Hand Tools, Anchor Point Connection Loop, Anchor Point Type Wristband, Maximum Number of Tool Connections 1, Anchorage End Connection Cable Retractor, Number of Tethers Included 1, Tool End Connection Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Cem, 20"x4 (CFE231K)
- MILWAUKEE TOOL 6" Diamond Wet Core Bit (48-17-2060)
- KIPP Recessed Handle, L=103, H=56, 3, Plug-In Thermoplastic, Black (K1077.1101)
- WESTWARD Long Alignment Punch, 3/16 Tip, 16 In L (2AJB5)
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500049)
- 3M DBI-SALA Large Tape Measure Sleeve (1500156)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Work Load, PK10 (1500054)
- 3M DBI-SALA Micro D-ring, PK10 (1500010)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500009)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L (1500015)
- GEAR KEEPER Instrument Retractor, 16 in L, 4-13/64 lb. (RT3-4568)
- 3M Dbi-Sala Tool Lanyards & Tethering