Shop All Lanyards and Lifelines
3M Dbi-Sala
Adjustable Web Lanyard, 5 ft., 310 lb. Weight Capacity
Mfr # 1231013
Zoro # G0620761
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Length 5 ft.
- Standards ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231013
- Zoro # G0620761
- UPC # 840779040438
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 5 ft. |
Details
Max. Working Load | 310 lb. |
Item | Adjustable Web Lanyard |
Weight Capacity | 310 lb. |
Standards | ANSI Z359.3, OSHA 1910.66, OSHA 1926.502 |
Number of Rescue Rings | 0 |
Anchorage End Connection | Snap Hook |
Harness End Connection | Snap Hook |
Description
Lnyd Web Adj 5 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1158-RD_14X10 (U3-1158-RD_14X10)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS-ROOF-E)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Indigo (AINPF44100)
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (14940)
- 3M DBI-SALA Rope Lifeline with Snap Hook, 50 ft, 310 lbs. (141 kg) Weight Capacity (1202794)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1202794)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100537)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft, 420 lb (3503880)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100538)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100522)
- WERNER T210100 100ft 3-Way Self-Retracting Life (T210100)
- 3M Dbi-Sala Lanyards and Lifelines