Shop All Lanyards and Lifelines
3M Dbi-Sala
Adjustable Web Lanyard, 3 ft., Yellow
Mfr # 1231011
Zoro # G1268587
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Steel Web
- Harness Connection Snap Hook
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- For Use With Connected Safety ID Equipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231011
- Zoro # G1268587
- UPC # 840779040414
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Details
Material | Polyester/Steel Web |
Harness Connection | Snap Hook |
Item | Adjustable Web Lanyard |
Max. Working Load | 310 lb. |
Weight Capacity | 310 lb. |
For Use With | Connected Safety ID Equipped |
Color | Yellow |
Standards | ANSI Z359.3, OSHA 1910.66, OSHA 1926.502 |
Hardware Material | Hook: Zinc Plated Steel |
Number of Legs | 1 |
Type | Adjustable |
Anchorage End Connection | Snap Hook |
Harness End Connection | Snap Hook |
Description
Lnyd Web Adj 3 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, XL, Green (C524)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 1 PR (5430XL)
- EZ LINE Bucko Banners (Windshield Banners): Demo (295-DEMO)
- ZORO SELECT Collared Disposable Coveralls, Xl, 25 PK, Blue, SMS/Spunbonded Polypropylene, Zipper (19125B XL)
- 3M DBI-SALA 10 ft.L Tagline (7211860)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100596)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100554)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Blue (3500091)
- 3M DBI-SALA Lanyard Weight, 4 ft., Yellow (1231104)
- HONEYWELL MILLER Restraint Lanyard, 4 ft., Red (1014936/)
- 3M Dbi-Sala Lanyards and Lifelines