Shop All Tree Pole Climbers and Accessories
3M
DBI-SALA Adjustable Rope Fall Restricting Device for Wood Distribution Poles 1204057
Mfr # 487S1204057
Zoro # G210795908
product price: $1,357.99
/ea
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 487S1204057
- Zoro # G210795908
- Country of Origin Unknown
- Category Tree Pole Climbers and Accessories
Description
Safely climb poles with this 3M DBI-SALA adjustable polyester web fall restricting device 1204075. This unit attaches to wood distribution poles ranging from 5 1/2in to 18 1/2in in diameter. It helps to catch workers in the event of a dangerous fall. It is lightweight to allow for easy movement and it offers one-handed adjustment as you climb. This allows users to effortlessly climb poles with a comfortable hand position while also making it easy to pass any obstacles. It boasts a 310 lb. capacity to support a variety of body types.For ultimate durability this device uses a durable 6' polyester web lanyard. It has a sturdy pole strap with a wear indicator to easily identify when it must be removed from service and replaced. This unit also boasts an abrasion-resistant sleeve and it has pinch-free ergonomic grips. It boasts a carabiner with a stopping cleat for secure attachment. It meets ASTM F887 ASTM F887-11 and CSA Z259.14 Type A and B requirements.This device is equipped with 3M connected safety ID technology. This safety system allows you to track your device and manage your safety inspection program. It provides automated inventory inspection and record management. This helps to manage single projects or multiple job sites at once.Overall Dimensions:Diameter: 18 1/2inCapacity: 310 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, L (730101L)
- CONDOR Drivers Gloves, Split Leather, Gray, S, PR (5PE81)
- INDUSTRIAL SCIENTIFIC Gasbadge Neck Lanyard W/Safety Release (17121963)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104342)
- A & I PRODUCTS THROW LINE, FLING-IT HMPE, 2.2MMX180' 3.5" x3.5" x3.5" (A-B192022L180)
- ARBO SPACE 5/8in Multi Rock Exotica Omni Block Sling (58LMREOBS7)
- NOTCH EQUIPMENT Notch Gecko® Steel Climber Replacement Pads w/Straps (pair) (52025)
- A & I PRODUCTS CONNECTOR-TWIST CLEVIS-SCREW-STAINLESS 2.4" x2.85" x2.55" (A-B1ABK1612)
- SUNBELT PULLEY-PETZL-1 1/2"-ALUMINUM 5.3" x3.3" x2" (A-B1ABP50)
- NOTCH 36" Steel Friction Saver (NSFS-36)
- SUNBELT Arborist Display Rack 0" x0" x0" (A-B1ABRACK)
- 3M Fall Protection