Shop All Lanyards and Lifelines
3M Dbi-Sala
Adjustable Positioning Lanyard, 8 ft., Blue
Mfr # 1234085
Zoro # G1623700
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Carabiner
- Number of Legs 1
- Visual Load Indicator No
- Weight Capacity 310 lb.
- Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1234085
- Zoro # G1623700
- UPC # 00840779162239
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Strap Width | 1/2" |
Adjustable Length | Yes |
Rebar Hook Gate Opening Size | 2 1/2 in |
Length Range | 5 ft to 8 ft |
Minimum Length | 5 ft |
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lanyard Material Nylon, Minimum Length 5 ft, Weight Capacity 310 lb, Color Blue, Length 8 ft, Hardware Material Aluminum, Lanyard Type Adjustable, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped Yes, Series Trigger X, Standards ANSI Z359.3, OSHA 1910.269, OSHA 1926.502, OSHA 1926.954
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Ear Plugs Refillable Disp w/Deflector Plugs-500Pr (FPD-500L90)
- MECHANIX WEAR Coated Gloves, 8, PR (S1DC-05-008)
- AZUSA SAFETY Economy 13 ga. White Nylon Gloves, Gray Flat Nitrile Palm Coating, S (N10500)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- 3M DBI-SALA Lifeline, 50 ft., White (1202790)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503886)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100550)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246519)
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity (7602040)
- 3M DBI-SALA Adjustable Web Lanyard, 3 ft., Yellow (1231011)
- GUARDIAN EQUIPMENT 18 Shock Absorbing Extension Lanyard (01205)
- 3M Dbi-Sala Fall Protection