Shop All Lanyards and Lifelines
3M Dbi-Sala
Adjustable Positioning Lanyard, 6 ft., Blue
Mfr # 1234091
Zoro # G1623789
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Carabiner
- Standards ANSI Z359.3, OSHA 1910.269, 1926.502, 1926.954
- Strap Width 1/2"
- Tensile Strength 5000 lb.
- Locking Harness Connection Hook Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1234091
- Zoro # G1623789
- UPC # 840779162307
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1/2" |
Length | 6 ft. |
Adjustable Length | Yes |
Length Range | 4 ft to 6 ft |
Minimum Length | 4 ft |
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lanyard Material Nylon, Minimum Length 4 ft, Weight Capacity 310 lb, Color Blue, Length 6 ft, Features Aramid Fiber Rope with Wear Indicating Red Core is Designed to be Abrasion Resistant, Hardware Material Aluminum, Lanyard Type Adjustable, RFID Equipped Yes, Series Trigger X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Driver, M, PR (34111M)
- BROTHER Continuos Label Stock (BMSLT402HP)
- MCR SAFETY Grain Goatskin Leather Palm, PK12 (1940L)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Lavender (NGPF7004)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234089)
- 3M DBI-SALA Adjustable Positioning Lanyard, 8 ft., Blue (1234086)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100521)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401031)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Blue (1246032)
- 3M DBI-SALA Self Retracting Lifeline, 420 lb. Weight Capacity, Blue (3101684)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1202844)
- 3M Dbi-Sala Fall Protection