Shop All Lanyards and Lifelines
3M Dbi-Sala
Adjustable Positioning Lanyard, 10 ft., Blue
Mfr # 1234089
Zoro # G1623612
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.3, OSHA 1910.269, 1926.502, 1926.954
- Strap Width 1/2"
- Weight Capacity 310 lb.
- Hardware Material Aluminum
- Visual Load Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1234089
- Zoro # G1623612
- UPC # 840779162284
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1/2" |
Length | 10 ft. |
Adjustable Length | Yes |
Minimum Length | 6 ft 6 in |
Length Range | 6 1/2 ft to 10 ft |
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lanyard Material Nylon, Minimum Length 6 ft 6 in, Weight Capacity 310 lb, Color Blue, Length 10 ft, Features Aramid Fiber Rope with Wear Indicating Red Core is Designed to be Abrasion Resistant, Hardware Material Aluminum, Lanyard Type Adjustable, RFID Equipped Yes, Series Trigger X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849LH)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (5000)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-84-2)
- SKECHERS Size 8-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8.5EW)
- 3M DBI-SALA Adjustable Positioning Lanyard, 8 ft., Blue (1234086)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100547)
- 3M DBI-SALA Lanyard Weight, 4 ft., Yellow (1231104)
- 3M DBI-SALA Restraint Lanyard, 6 ft., Yellow (1231016)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100583)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100545)
- 3M Dbi-Sala Lanyards and Lifelines