Shop All Lanyards and Lifelines
3M Dbi-Sala
Adjustable Positioning Lanyard, 10 ft., Blue
Mfr # 1234088
Zoro # G1623664
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Carabiner
- Hardware Material Alloy Steel
- Strap Width 1/2"
- Line Material Nylon
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1234088
- Zoro # G1623664
- UPC # 840779162253
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1/2" |
Length | 10 ft. |
Minimum Length | 6 ft 6 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Adjustable Length | Yes |
Length Range | 6 1/2 ft to 10 ft |
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lanyard Material Nylon, Minimum Length 6 ft 6 in, Weight Capacity 310 lb, Color Blue, Length 10 ft, Hardware Material Steel, Lanyard Type Adjustable, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped Yes, Series Trigger X, Standards ANSI Z359.3, OSHA 1910.269, OSHA 1926.502, OSHA 1926.954
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAIRMASTER 9" Stair Tread 4'6" Yellow-Black (500-YB46)
- ENPAC Drum Spill Cntnmnt Pallet, 1 Drum (5750-YE-G)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (106-4032)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (BK319)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100549)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403200)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100517)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234089)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion with Base (7400056)
- 3M DBI-SALA Web Lanyard, 2 ft., Yellow (1231123)
- 3M Dbi-Sala Fall Protection