Shop All Lanyards and Lifelines
3M Dbi-Sala
Adjustable Positioning Lanyard, 10 ft., Blue
Mfr # 1234087
Zoro # G1623673
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Connection Carabiner
- Hardware Material Aluminum
- Visual Load Indicator No
- Length 10 ft.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1234087
- Zoro # G1623673
- UPC # 00840779162253
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 10 ft. |
Strap Width | 1/2" |
Rebar Hook Gate Opening Size | 2 1/2 in |
Minimum Length | 6 ft 6 in |
Length Range | 6 1/2 ft to 10 ft |
Adjustable Length | Yes |
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lanyard Material Nylon, Minimum Length 6 ft 6 in, Weight Capacity 310 lb, Color Blue, Length 10 ft, Hardware Material Aluminum, Lanyard Type Adjustable, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped Yes, Series Trigger X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS GreatGRAMMA (GreatGRAMMA™)
- FORNEY Premium Cowhide Leather Fencer Work Gloves Menfts XL (53173)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, 2XL, PR (48UP80)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, White, SMS, Zipper (PB120SWH3X002500)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246518)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100528)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246525)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100526)
- MSA SAFETY Lanyard, 6 ft., Green (10193128)
- 3M Dbi-Sala Fall Protection