Shop All Tree Pole Climbers and Accessories
3M
DBI-SALA Adjustable Polyester Web Fall Restricting Device for Wood Distribution Poles 1204075
Mfr # 487S1204075
Zoro # G710795880
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 487S1204075
- Zoro # G710795880
- Country of Origin Unknown
- Category Tree Pole Climbers and Accessories
Description
Equip your fall protection system with this 3M DBI-SALA 42in polyester web D-ring extension anchor 1231117! This unit extends the dorsal D-ring on your safety harness making it easier to access without having to contort or strain your body. This ensures a hassle-free process for attaching fall protection equipment to your harness. For reliable use the lanyard is constructed of durable abrasion-resistant polyester webbing. It can hold up to 310 lb. to support a variety of body types.This unit has D-ring on one end to operate as a strong tie-off point while the other end has a user-friendly self-locking snap hook to serve as an anchor point. This snap hook is designed for easy operation even when wearing gloves. Both the D-ring and snap hook are constructed of zinc-plated steel for ultimate durability. For safe use this unit features a wear indicator to provide a clear visual cue that it must be removed from service and replaced. This extender meets ANSI Z359.3 OSHA 1926.502 and OSHA 1910.140 requirements.Overall Dimensions:Length: 42inCapacity: 310 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONER Packable Breezer Hat (48-79-676-M-G)
- OPTX2020 PeelAway Magnifying Lenses, +3.0, Clear, PR (OPT+300)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82592)
- CARHARTT Classic Buckle Belt, Black, 38" L, 1-1/2" W (A000550900109)
- NOTCH EQUIPMENT Notch Portawrap Large Stainless Steel (POWLSS)
- A & I PRODUCTS CONNECTOR-TWIST CLEVIS-SCREW-STAINLESS 2.4" x2.85" x2.55" (A-B1ABK1612)
- SUNBELT PULLEY-PETZL-1/2"-ALUMINUM 4.1" x2.4" x1.8" (A-B1ABP05)
- A & I PRODUCTS Straps, Top, Leather 5.35" x9.3" x3.8" (A-B1AB0897001)
- NOTCH EQUIPMENT Notch Neon Plus Throwline 3mm 1000ft (NTL22: NTL22-1000)
- EASY PICKINS Fruit Harvester (EP-FH-1)
- ARBO SPACE 11.5mm Huracan Climbing Line and Singing Tree Galaxy Rope Runner Bundle w/ Two Sewn Eye (HWSTGRRW2SE200)
- 3M Fall Protection