3M Dbi-Sala

99Ft Rollgliss Rescue Kit W/Pole Pulley (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Rescue & Descent Equipment

Key Features

  • Weight Capacity 330 lb
  • Tensile Strength 5,000 lbf
  • Includes 0
  • Line Material Polyamide
  • Color Red
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 99 ft
Max. Working Length 99 ft
Maximum Working Length 99 ft

Description

Pole Rescue Kit,Red, Color Red, Weight Capacity 330 lb, Workers per System 1, Maximum Working Length 99 ft, Rescue System Component Rescue Kit, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Harness End Connection Hook, Anchorage End Connection Carabiner, Anchor Style Included Webbed Strap Pass-Through, Descent Type Vertical, Includes Rescue Pole Yes, Operation Mode Manual, Overall Length 99 ft, Pole Hook Type Safety Hook, Pole Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.