Shop All Anchorage Connectors
3M
DBI-SALA 6' Polyester Pass-Thru Web Tie-Off Adapter Anchor 1003006
Mfr # 487S1003006
Zoro # G710795897
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 487S1003006
- Zoro # G710795897
- Country of Origin Unknown
- Category Anchorage Connectors
Description
Prevent dangerous falls with this 3M DBI-SALA Delta universal vest-style safety harness 1102000. This vest-style safety harness is ideal for ensuring safety at a variety of industrial job sites. It features an ample 420 lb. capacity and a universal design to accommodate different body types. Thanks to the triangular shape this harness is easy to put on remove and store without tangling. It has a simple a pass-through chest buckle and tongue buckle leg straps. The revolving adjustors make it quick and easy to adjust the fit and safely secure it in place. This design also keeps excess webbing out of the way.This unit is constructed of durable long-lasting polyester webbing that will not fray rip or thin out. This webbing has a water-repellant coating that is weather-resistant to keep out dirt rain and mold. This harness is also made with corrosion-resistant hardware that is rust- rain- and abrasion-resistant. This includes a stand-up D-ring on the back for secure anchoring. This harness is also designed with integrated trauma straps to increase comfort balance and to improve circulation in the legs while suspended after a fall.This harness is equipped with 3M connected safety ID technology. This safety system allows you to track your harness and manage your safety inspection program. It provides automated inventory inspection and record management. This helps to manage single projects or multiple job sites at once. This harness meets the ANSI Z359.11 safety standard.Overall Dimensions:Capacity: 420 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Parking Block, Standard, 6 ft., Blue, Spikes (S6PBBLTRUE-SPIKES)
- RADIANS Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP002-B)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/32in H, Reversed (02094)
- ZORO SELECT Tacky Mat, White, 36 x 45 In, PK4 (2UYC7)
- 3M Tie-Off Adaptor, Cable (5900560)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- 3M Tie-Off Adaptor (5900578)
- 3M Anchor, Silver (2104816)
- 3M Roof Top Anchor (2100138)
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- CONDOR Cross Arm Strap, Temporary, 425 lb., Plystr (19F391)
- 3M Anchorage Connectors