Shop All Anchorage Connectors
3M
DBI-SALA 42in Polyester Web D-Ring Extension Anchor 1231117
Mfr # 487S1231117
Zoro # G910778980
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 487S1231117
- Zoro # G910778980
- Country of Origin United States
- Category Anchorage Connectors
Description
Equip your fall protection system with this 3M DBI-SALA ShockWave2 6' 100% tie-off rescue stretch web shock-absorbing lanyard 1244412. This lanyard allows for 100% tie-off ensuring workers are always safe and protected. It is designed to allow users to tie-off at the foot level for use where an overhead anchor point is not available. It can hold up to 310 lb. to support a variety of body types.This unit is compact to stay out of the way and it is lightweight for superior comfort. The lanyard is made of abrasion-resistant polyester webbing for ultimate durability. This webbing stretches to react to users movements allowing it to automatically extend and retract as you work. This unit is easy to attach thanks to the user-friendly self-locking snap hook at the center and self-locking rebar hooks at the leg ends.This unit includes an energy-absorbing design to limit the amount of force placed on the body during a fall. It also features an impact indicator to provide a clear visual cue that it has endured a fall and should be removed from service. This lanyard has been tested to meet ANSI A10.32 OSHA 1910.66 and OSHA 1926.502 requirements.Overall Dimensions:Length: 6'Capacity: 420 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- DON-JO Men's ADA Blue Bathroom Sign (HS907002)
- BRADY Information Label, 4 In. H, PK5 (SV088E)
- CONDOR Safety Glasses, Amber Scratch-Resistant (52YP41)
- 3M Roof Top Anchor (2100138)
- 3M Tie-Off Adaptor, Web (1002008)
- 3M Ladder Anchor, Tagline (6100566)
- 3M Anchor, Silver (2104816)
- 3M Tie-Off Adaptor, 3 ft., No Wear Pad (5900577)
- 3M Roof Anchor, Reusable, Hinged (2104000)
- FRONTLINE MEGA Swivel 10k Steel Anchor (STM5810K)
- 3M Anchorage Connectors