3M Dbi-Sala

3M™ PROTECTA® Self Retracting Lifeline Steel Swivel Snap Swivel Anchor Carabiner


product price: $291.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3m protecta self retracting lifeline steel swivel snap swivel anchor carabiner3100404 our protecta personal self retracting lifelines (srl's) represent a major improvement in economy line srl's. Employers can economically replace simple lanyards with the versatility and added safety of a 6 ft. (1.8m) srl. Protecta personal srl's are ergonomically designed for ease of use and are ideal for direct connection to most harnesses. The compact and lightweight design is barely noticeable on your back and stays out of the worker's way. In addition, tension is always kept on the lifeline, which reduces dragging, snagging and trip falls. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are several models to choose from to suit your application. These protecta srl's lock quicklystopping falls within inches providing more protection at low heights. swiveling anchorage loop with carabiner 6 ft. (1.8m) 1" (2.5cm) polyester web lifeline self-locking swiveling steel snap hook on lifeline compact, lightweight design tough and impact resistant thermoplastic housing quick activating speed sensing brake system high capacity external energy absorber and impact indicator several configurations available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.