Shop All Lanyards and Lifelines
3M Dbi-Sala
3M™ Protecta® Self Retracting Lifeline - Cable 20 ft. Steel Rope, Snap Hook
Mfr # 3590517
Zoro # G004874345
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized Cable
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 3590517
- Zoro # G004874345
- UPC # 840779099061
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Material | Galvanized Cable |
Weight Capacity | 310 lb. |
Item | Self Retracting Lifeline - Cable |
Description
3m protecta self retracting lifeline - cable 20 ft. Steel rope,snap hook3590517 the protecta self retracting lifeline (srl) line is built to last providing an economical fall protection solution without compromising performance or safety. Protecta srl's feature a 420 pound (190 kg) user capacity, a robust design to ensure longevity and are available in lengths from 6 ft. (1.8m) to 100 ft. (30.5m). Available in either aluminum or composite housing models, these srl's are also equipped with an ergonomic carrying handle that makes transportation to and from the job site easy. Protecta is designed with the worker in mind, featuring a stackable space maximizing design and an impact indicator to provide easy verification of whether the equipment has been involved in a fall. An srl's lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels. rugged, lightweight thermoplastic housing stackable housing design built-in carrying handle 20 ft. (6.1m) 3/16" (5mm) galvanized steel cable lifeline swiveling self-locking snap hook with impact indicator speed sensing all metal brake system internal energy absorption system reserve lifeline system side lifeline exit with ergonomic handle high strength, corrosion resistant components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY HPDE, Pinklock Suspension, Yellow, Fits Hat Size 6-1/2 to 7-3/4 (19472)
- KLEIN TOOLS Cooling Fan for Hard Hat and Safety Helmet (60155)
- 3M PROTECTA Vest-Style Harness, 3XL, Polyester (1161545)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- 3M DBI-SALA Restraint Lanyard, 6 ft., White (1232354)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100550)
- 3M DBI-SALA Self Retracting Lifeline, 420 lb. Weight Capacity, Blue (3101684)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246161)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401031)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion with Base (7400047)
- KONG USA Paddle Wire Gate, Cyan (765M30BP0KK)
- 3M Dbi-Sala Fall Protection