3M Dbi-Sala

3M„¢ Protecta® 3590550 Rebel Self Retracting Lifeline, 50'L, 420 Cap Lbs


product price: $1,229.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3m protecta 3590550 rebel self retracting lifeline, 50'l, 420 cap lbs3590550 the protecta self retracting lifeline (srl) line is built to last providing an economical fall protection solution without compromising performance or safety. Protecta srl's feature a 420 pound (190 kg) user capacity, a robust design to ensure longevity and are available in lengths from 6 ft. (1.8m) to 100 ft. (30.5m). Available in either aluminum or composite housing models, these srl's are also equipped with an ergonomic carrying handle that makes transportation to and from the job site easy. Protecta is designed with the worker in mind, featuring a stackable space maximizing design and an impact indicator to provide easy verification of whether the equipment has been involved in a fall. An srl's lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels. rugged, lightweight thermoplastic housing stackable housing design built-in carrying handle 50 ft. (15.2m) 3/16" (5mm) galvanized steel cable lifeline swiveling self-locking snap hook with impact indicator speed sensing all metal brake system internal energy absorption system reserve lifeline system side lifeline exit with ergonomic handle high strength, corrosion resistant components

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.