3M Dbi-Sala

3M„¢ DBI-SALA® Nano-Lok„¢ Arc Flash Self Retracting Lifeline, Anchor Hook, Carabiner 8'


product price: $775.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3m dbi-sala nano-lok arc flash self retracting lifeline, anchor hook, carabiner 8'3101575 nano-lok is ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are dozens of models to choose from to suit almost any application. Nano-lok locks quicklystopping a fall within inchesproviding more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements. arc flash rated swiveling anchorage loop with 13" (33mm) web extension and aluminum snap hook 8 ft. (2.4m) 3/4" (19mm) kevlar fiber web lifeline aluminum self-locking carabiner on lifeline extremely compact, lightweight design tough and impact resistant thermoplastic housing quick activating speed sensing brake system high capacity energy absorber and impact indicator protected by kevlar fiber cover 3m connected safety id (csid) equipped wide variety of configurations available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.