Shop All Tool Storage Accessories
3M Dbi-Sala
3M™ DBI-SALA® Dual Tool Holster (Belt) With Retractors
Mfr # 1500107
Zoro # G105308770
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Compatible with 3M™ DBI-SALA® and Protecta® Harnesses
- Features Dual Tool Holster with 2 Retractors - Belt
- Standards ANSI / ISEA 121-2018
- Color Black
- Capacity 5 lb (2.3 kg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500107
- Zoro # G105308770
- UPC # 852684931589
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Item | Dual Tool Holster with 2 Retractors - Belt |
For Use With | Compatible with 3M™ DBI-SALA® and Protecta® Harnesses |
Features | Dual Tool Holster with 2 Retractors - Belt |
Standards | ANSI / ISEA 121-2018 |
Color | Black |
Capacity | 5 lb (2.3 kg) |
Industry Type | Construction, General Industrial, Mining, Oil & Gas, Transportation |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (389838)
- DIABLO ROMAN OGEE BIT 5/32""R (DR38100)
- LEATHERHEAD TOOLS NY Hook, 10 ft. Black Powder Coat, w/ Chisel End & Strap (NYH-10-S)
- DIABLO Recessed Lighting Hole Saw, 6-3/8 (DHS6375RL)
- 3M DBI-SALA Heat Shrink, 3/4" W, 1-3/4" L, PK25 (1500019)
- 3M DBI-SALA Hard Body Safe Bucket Insert with Pockets (1500141)
- EAT-IN Socket Organizer Neon Blue (EA1099147)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 20 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-20MM)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (472-3)
- NANUK CASES Waterproof Panel Kit, Polycarbonate, 910 (910-PANEL POLY. KIT (BOTTOM))
- MILWAUKEE TOOL PACKOUT Large Magnetic Bin (48-22-8071)
- 3M Dbi-Sala Tool Storage Accessories