Shop All Harnesses
3M Dbi-Sala
3M™ DBI-SALA® Delta™ Comfort Vest-Style Harness, Tongue Buckle & Pass Thru, M
Mfr # 1100746
Zoro # G904948092
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1100746
- Zoro # G904948092
- UPC # 840779105076
- Country of Origin United States
- Category Harnesses
Description
3m dbi-sala delta comfort vest-style harness, tongue buckle & pass thru, m1100746 delta comfort harnesses combine a set of industry-first advancements, with popular features making them the workhorse of the industry. Today's delta represents the culmination of more than twenty years of design, research, manufacturing know-how and on-the-job performance. Delta harnesses are as tough as the guys who wear them. These delta comfort harnesses feature shoulder, back and leg padding, coated, corrosion-resistant hardware, and abrasion-resistant webbing and a build quality that is second to none. The padding wraps around you and incorporates vent windows allowing direct air contact and better circulation cooling the body. built-in shoulder, back and leg comfort padding fixed back d-ring tongue buckle leg straps durable, lightweight polyester webbing built-in lanyard keepers with break-away feature revolving vertical torso buckle loops for body belt impact indicator protected labels, equipped with 3m connected safety id (csid)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution Slow Down Pedestrian Traffic, Heavy-Gauge Aluminum, 12" x 18", A-1218-25282 (A-1218-25282)
- LABELMASTER White Vinyl, 3.5"Numeral, 8, DOT, PK50 (NUMBER8W)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (257X-07)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK100 (MHZW11EVC)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110626)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402020)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1110894)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1103087)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401159)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403051)
- 3M DBI-SALA Hi-Vis Full Body Harness, Universal, Polyester (1111580)
- 3M Dbi-Sala Fall Protection