Shop All Harnesses
3M Dbi-Sala
3M™ DBI-SALA® Delta™ Comfort Vest-Style Harness, Quick Connect, M
Mfr # 1100936
Zoro # G904948061
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1100936
- Zoro # G904948061
- UPC # 840779105045
- Country of Origin United States
- Category Harnesses
Description
3m dbi-sala delta comfort vest-style harness, quick connect, m1100936 delta comfort harnesses combine a set of industry-first advancements, with popular features making them the workhorse of the industry. Today's delta represents the culmination of more than twenty years of design, research, manufacturing know-how and on-the-job performance. Delta harnesses are as tough as the guys who wear them. These delta comfort harnesses feature shoulder, back and leg padding, coated, corrosion-resistant hardware, and abrasion-resistant webbing and a build quality that is second to none. The padding wraps around you and incorporates vent windows allowing direct air contact and better circulation cooling the body. built-in shoulder, back and leg comfort padding fixed back d-ring lightweight aluminum quick connect chest and leg straps durable, lightweight polyester webbing built-in lanyard keepers with break-away feature revolving vertical torso buckle loops for body belt impact indicator protected labels, equipped with 3m connected safety id (csid)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Replacement Filter Kit, Air-Line (484923)
- REEBOK Athletic Wrk Shoe, 10-1/2, M, Men, Gry/Rd, PR (RB4005)
- BULLARD Respirator, Cartridge (41AF)
- 212 PERFORMANCE Bell Shape 33 dB NRR Disposable Foam Corded Ear Plugs, 100-Pair Box (HPD05)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401034)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401090)
- 3M DBI-SALA Arc Flash Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1110830)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112537)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nylon (1110751)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113040)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112582)
- 3M Dbi-Sala Harnesses