3M Dbi-Sala

3M„¢ DBI-SALA® 3101239 Nano-Lok Self Retracting Lifeline, 6'L, 420 Cap Lbs


product price: $396.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3m dbi-sala 3101239 nano-lok self retracting lifeline, 6'l, 420 cap lbs3101239 light on weight. Heavy on features. Focusing on strengthening the worker's comfort and safety as the highest priorities, the 3m dbi-sala nano-lok personal self-retracting lifeline unites light-weight design with industrial-strength durability and function. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. The nano-lok's smart activating brake system achieves fall clearance as low as 4ft.- providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls lightest ansi certified personal srl that allows for knee level tie-off smart activating brake system combines ansi class a & b to provide fall clearance as low as 4 ft.- up to 13 ft. Less than lanyards lightweight speed connect system reduces connect and disconnect time by up to 60% durable nitrile rubber energy absorber cover designed to last 4 times longer reduced energy abosorber size is more user friendly and convenient 6 ft. (1.8m) 3/4" (19mm) dyneema fiber and polyester web lifeline aaf 900lbs and maf 1,350lbs down to knee level tie-off for 310lbs. Capacity, 420lbs. Capcity shoulder height and higher 3m connected safety id (csid) equipped equipped with 3m connected safety id (csid), a pre-programed rfid tag that makes it easier to track and manage equipment using the 3m inspection and asset management system (system available by subscription, details here)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.