Shop All Rescue & Descent Equipment
This Product is Discontinued
3M Dbi-Sala
100 ft. Blue 310 lb.Self-Rescue Universal Harness Attachment (Discontinued)
Mfr # 3320031
Zoro # G8038235
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight Capacity 310 lb
- Hardware Material Steel
- For Use With Safety Harness
- Length 100 ft
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3320031
- Zoro # G8038235
- UPC # 00840779141302
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 100 ft |
Cable Dia. | 7/32 in |
Strap Width | 7/32 in |
Overall Length | 100 ft |
Max. Working Length | 100 ft |
Cable Diameter | 0.219 in |
Maximum Working Length | 100 ft |
Description
Rescue System, Color Blue, Weight Capacity 310 lb, Standards ANSI Z359.4, OSHA 1926.502, Workers per System 1, Maximum Working Length 100 ft, Rescue System Component Descent Device, Rescue Mode Lower, Line Material Technora, Rescue Equipment Type Self-Rescue System, Includes Carrying Bag, RFID Identification Tag, Rope, Harness End Connection Carabiner, Anchorage End Connection D-Ring, Cable Diameter 0.219 in, Descent Type Lower, For Use With Safety Harness, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.