Shop All Lanyards and Lifelines
3M Dbi-Sala
10 ft.L Tagline
Mfr # 7211860
Zoro # G0620448
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes SRL
- Series Tagline Ropes
- Hardware Material Polypropylene
- For Use With Self-Retracting Lifelines
- Includes Mounting Hardware No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7211860
- Zoro # G0620448
- UPC # 840779081042
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 10 ft. |
Lifeline Length | 10 ft |
Lifeline Diameter | 0.19 in |
Details
Item | Horizontal Lifeline |
Includes | SRL |
Series | Tagline Ropes |
Hardware Material | Polypropylene |
For Use With | Self-Retracting Lifelines |
Includes Mounting Hardware | No |
Horizontal Lifeline Component | RSRL |
Retractable | No |
Lifeline Installation | Reusable |
Includes Tie-Off Adapters | No |
Compatible Attachment Points | SRL Snap Hook |
Lifeline Material | Polypropylene |
Description
Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component RSRL, Standards Not Applicable, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points SRL Snap Hook, Lifeline Length 10 ft, Lifeline Material Polypropylene, Hardware Material Polypropylene, For Use With Self-Retracting Lifelines, Includes SRL, For Maximum Flange Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Evacuation Map Holder (102849)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1055-M)
- MUTUAL INDUSTRIES 17" Slush Boot Size 14 (14500-14-17)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA Tagline (7211858)
- 3M DBI-SALA Tagline (7211856)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603080)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100535)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- 3M Dbi-Sala Lanyards and Lifelines