Shop All Confined Space Entry Equipment
3M
Davit Mast Base, For Offset Davit Mast
Mfr # 8530182
Zoro # G901050361
product price: $5,453.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,453.99
Free 30-Day Returns
Key Features
- Finish Galvanized
- For Use With Offset Davit Mast
- Features Expandable
- Length 118 3/8 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8530182
- Zoro # G901050361
- UPC # 648250179765
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 118 3/8 in |
Width | 70 in |
Details
Finish | Galvanized |
For Use With | Offset Davit Mast |
Item | Davit Mast Base |
Features | Expandable |
Color | Green |
Compatible Component | Offset Davit Mast |
Base Features | Adjustable |
Confined Space Component | Base |
Description
Davit Mast Base, Height Not Applicable, Width 70 in, Features Expandable, Length 118 3/8 in, Color Green, Mounting Location Floor, For Use With Offset Davit Mast, Tensile Strength Not Applicable, Compatible Component Offset Davit Mast, Finish Galvanized, Confined Space Component Base, Weight Capacity Not Applicable, Mounting Type Freestanding, Includes Not Applicable, Base Features Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Tan (VCB200-15)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124374 (124374)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251S)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (92-134)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M DBI-SALA Advanced Overload Clutch (8512936)
- HONEYWELL MILLER Lower Mast Extension, 57 ", Steel (DH-22/57)
- AMERIC Duct to Duct Connector, Galv Stl, 20 in (AM-CG20)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- HONEYWELL MILLER Floor Flush mount sleeve, SS (DH-20SS/)
- 3M Confined Space Entry Equipment