Shop All Duct Tapes
3M
Damping Foil Tape, 4" x 5 yd.
Mfr # 2552
Zoro # G5808680
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 4"
- Duct Tape Length 5 yd.
- Performance Temp. -25 Degrees to 175 Degrees F
- Material Aluminum
- Tensile Strength 126 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 2552
- Zoro # G5808680
- UPC # 888519262115
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 5 yd. |
Details
Performance Temp. | -25 Degrees to 175 Degrees F |
Material | Aluminum |
Tensile Strength | 126 lb./in. |
Duct Tape Thickness | 15 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Item | Damping Foil Tape,4" x 5 yd. |
Description
Damping Foil Tape,4 In. x 5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF32)
- TAPECASE Masking/Splicing Tape, 2" x 72 yd. (M)
- RESCUE TAPE 1 in. W X 5 ft. L Black/White Silicone Self-Sealing Tape (RTRSB36BL)
- KRYTOX Pipe Thread Sealant 2 fl oz, Tube, White, Grease (TS4)
- 3M Tape, Gaffers, Matte Cloth (GT2)
- 3M Duct Tape, Grn, 50 yd. L x 3in. W (3903)
- 3M Duct Tape, Silver, 8 mil, 54.8m L x 48mm W (DT8)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Blue, Vinyl (3903)
- 3M Duct Tape, Red, 55m., PK24 (8979N)
- 3M Vinyl Tape, 5.2 Mil, 1"x36 yds., Red, PK3 (T9654713PKR)
- NASHUA FOIL TAPE 2.5""X60YD 324A (1542698)
- 3M Duct Tapes