Shop All Foil Tape
3M
Damping Foil Tape, 1/2 In. x 5 Yd., Silver
Mfr # 2552
Zoro # G4248431
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Performance Temp. -25 Degrees to 175 Degrees F
- Tape Thickness 15 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1/2" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 1/2" |
Tape Width | 1/2 in |
Tape Length | 5 yd |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 2552, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 175 Degrees F, Minimum Tape Performance Temperature -25 Degrees F, Temperature Range -25 Degrees to 175 Degrees F, Product Form Continuous Roll, Series 2552, Tape Adhesive Material Acrylic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Adhesive, Amazing Goop Series, Clear, 3.7 oz, Tube (140211)
- KRAFT TOOL Caulk Gun, 4 ft. (GG276)
- TAPECASE Surface Protect Tape, Clear, 1 In x 600 Ft (15C702)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape Assortment (16005)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 6" W (6-5-1521CW)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil/Reinforced Tape, Silver, 2" x 5 yd. (1430)
- 3M AlumnumFolTp425Slver, 2nx60yd4.6, PK24 (425)
- 3M Foil Tape, 1 In. x 5 Yd., Dark Silver (420)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- 3M Foil Tape