Shop All Foil Tape
3M
Damping Foil Tape, 1 In. x 5 Yd., Silver
Mfr # 2552
Zoro # G4287455
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Width 1"
- Performance Temp. -25 Degrees to 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 1" |
Tape Length | 5 yd |
Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 2552, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 175 Degrees F, Minimum Tape Performance Temperature -25 Degrees F, Temperature Range -25 Degrees to 175 Degrees F, Product Form Continuous Roll, Series 2552, Tape Adhesive Material Acrylic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 10 lb. Gray Quick Plug Hydraulic Cement (14090)
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2AU23B/UV-2" X 300')
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Skeleton, Hex Rod, Dripless Feature, Built In Puncture Tool, 7:1 (901088)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC642-1" X 54FT)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M AlumnumFolTp425Slver, 2nx60yd4.6, PK24 (425)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- BERTECH Copper Foil Tape with Conductive Adhesive, 4 In. Wide x 36 Yards Long (CFT-4)
- 3M Foil Tape