Shop All Floor Cleaners and Maintainers
3M
Daily Floor Enhancer, Liquid, 2.5 gal, PK2
Mfr # 84681
Zoro # G400451584
product price: $517.99
/pk 2, $259.00/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fragrance Unscented
- Container Type Jug
- Recommended Dilution 1:384
- Flash Point 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 84681
- Zoro # G400451584
- UPC # 50638060846471
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 2.5 gal |
Details
Item | Daily Floor Enhancer |
Color | Gray |
Fragrance | Unscented |
Container Type | Jug |
Recommended Dilution | 1:384 |
Flash Point | 200 Degrees F |
VOC Content | 0% |
Standards | CFR, OSHA |
Cleaner Form | Liquid |
pH Level | 11 |
pH Value | Alkaline |
Description
Daily Floor Enhancer, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Jug, pH Level 11, pH Value Alkaline, Concentrated, Recommended Dilution 1:384, Standards CFR, OSHA, Color Gray, Flash Point 200 Degrees F, Fragrance Unscented, VOC Content 0 Percent, Package Quantity 2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO CONQUEROR 105 Liquid, Enzymatic Concentrate, Lmn, PK12 (105Q)
- TOUGH GUY 5-3/4" Floor Drain Brush (2KE97)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Open Top, Nickel/Satin Alum, Plastic, 1 Openings (FG395873BLUE)
- TOUGH GUY 1-1/4 in Strip Finish Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Rayon (1TYY7)
- 3M Floor Enhancer Concentrate, 2L, Bottle (35H)
- 3M Daily Floor Enhancer, 32 oz, Bottle, PK6 (84682)
- 3M Floor Enhancer Concentrate, 0.5gal, Bottle (35A)
- 3M Neutral Floor Cleaner, Conc., 2.5 gal. (59865)
- 3M Floor Cleaner, 1 gal., Clear, Green (14185)
- ZOGICS Rubber Floor Cleaner and Degreaser, 1 Gallon (CLNRFC128CN)
- KRUD KUTTER Floor Cleaner, Jug, 128 oz, PK4 (382263)
- 3M Floor Cleaners and Maintainers