Shop All Floor Cleaners and Maintainers
3M
Daily Floor Enhancer, 32 oz, Bottle, PK6
Mfr # 84682
Zoro # G900451602
product price: $151.99
/pk 6, $25.33/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fragrance Unscented
- Container Type Bottle
- Recommended Dilution 1:384
- Flash Point 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 84682
- Zoro # G900451602
- UPC # 50638060846822
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 32 oz |
Details
Item | Daily Floor Enhancer Doser |
Color | Gray |
Fragrance | Unscented |
Container Type | Bottle |
Recommended Dilution | 1:384 |
Flash Point | 200 Degrees F |
Standards | CFR, OSHA |
Cleaner Form | Liquid |
VOC Content | 0% |
pH Level | 11 |
pH Value | Alkaline |
Description
Daily Floor Enhancer Doser, Cleaner Form Liquid, Container Size 32 oz, Container Type Bottle, pH Level 11, pH Value Alkaline, Concentrated, Recommended Dilution 1:384, Standards CFR, OSHA, Color Gray, Flash Point 200 Degrees F, Fragrance Unscented, VOC Content 0 Percent, Package Quantity 6
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Tissue, Facial, Kleenexbutque 95PK (KCC21270)
- PFERD Shoe Handle Platers Brush - Narrow - 1 Row, .005 SS Wire (89556)
- R & R TEXTILE Mcrfbr Glass Cleaning Cloth, 16"x16", PK12 (Z73040)
- LYSOL Disinfecting Wipes, 80 Wipe Canister, 7x8 in Wipes, Nonwoven Fiber, Lemon & Lime Blossom, 6 Pack (REC 84251)
- 3M Neutral Floor Cleaner, Conc., 2.5 gal. (59865)
- 3M Floor Enhancer Concentrate, 2L, Bottle (35H)
- 3M Floor Enhancer Concentrate, 0.5gal, Bottle (35A)
- 3M Floor Cleaner, 1 gal., Clear, Green (14185)
- HOOVER ONEPWR Bagless Cordless Standard Filter Spot Cleaner (BH90100)
- DIVERSEY Floor Cleaner, Liquid, 1 gal., Floral, PK4 (9BP92017)
- SC JOHNSON PROFESSIONAL Heavy Duty Neutral Floor Cleaner, Fresh Scent, 32 oz Squeeze and Pour Bottle, 6PK (680081)
- 3M Floor Cleaners and Maintainers